Pen, Black, Non-Erasable, Ballpoint
Mfr # CH4B
Zoro # G314603918
product price: $50.15
/eaKey Features
Pen Ink Color
Black
Barrel Color
Black
Series
Shuttle Space Pen
Features
All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink
Barrel Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH4B
Zoro #
G314603918
UPC #
-
Country of Origin
United States
Details
Item
Pen
Pen Ink Color
Black
Barrel Color
Black
Series
Shuttle Space Pen
Features
All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink
Barrel Material
Brass
Pen Tip
1.1 mm
Pen Grip
Textured Grip
Marker Cap
Retractable
Clip Type
Pocket Clip
Tip Type
Medium
Toxicity
Non-Toxic
Refillable
Refillable
Erasable
Non-Erasable
Washable
Washable
Cartridge Type
Pressurized
Number of Markers
1
Includes Pen Cushion
Cushion Included
Shape
Round
Ink Type
Ballpoint
X-Ray Detectable
X-Ray Detectable
Description
Pen, Pen Tip 1.1 mm, Barrel Material Brass, Barrel Color Black, Pen Grip Textured Grip, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series Shuttle Space Pen, Features All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.