Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pen, Black, Non-Erasable, Ballpoint

  • Mfr # S400BCL

  • Zoro # G714603648


product price: $27.49
/ea

Key Features

Pen Ink Color
Black
Barrel Color
Black
Pen Grip
Textured Grip
Barrel Material
Brass
Pen Tip
1.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S400BCL
Zoro #
G714603648
UPC #
-
Country of Origin
United States

Details

Item
Pen
Pen Ink Color
Black
Barrel Color
Black
Pen Grip
Textured Grip
Barrel Material
Brass
Pen Tip
1.1 mm
Features
All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink
Series
Bullet Space Pen, Clip
Cartridge Type
Pressurized
Ink Type
Ballpoint
Shape
Round
Marker Cap
Capped
Number of Markers
1
Washable
Washable
Erasable
Non-Erasable
Clip Type
Pocket Clip
X-Ray Detectable
X-Ray Detectable
Includes Pen Cushion
Cushion Included
Tip Type
Medium
Refillable
Refillable
Toxicity
Non-Toxic

Description

Pen, Pen Tip 1.1 mm, Barrel Material Brass, Barrel Color Black, Pen Grip Textured Grip, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series Bullet Space Pen, Clip, Features All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.