Pen, Black, Non-Erasable, Ballpoint
Mfr # S400H-237-BCL
Zoro # G714603563
product price: $28.39
/eaKey Features
Pen Ink Color
Black
Features
All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink
Pen Grip
Textured Grip
Barrel Color
Metallic
Series
Bullet Space Pen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S400H-237-BCL
Zoro #
G714603563
UPC #
-
Country of Origin
United States
Details
Item
Pen
Pen Ink Color
Black
Features
All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink
Pen Grip
Textured Grip
Barrel Color
Metallic
Series
Bullet Space Pen
Barrel Material
Brass
Pen Tip
1.1 mm
Marker Cap
Capped
Ink Type
Ballpoint
Toxicity
Non-Toxic
Includes Pen Cushion
Cushion Included
Shape
Round
Number of Markers
1
Tip Type
Medium
Clip Type
Pocket Clip
Washable
Washable
Refillable
Refillable
Erasable
Non-Erasable
X-Ray Detectable
X-Ray Detectable
Cartridge Type
Pressurized
Description
Pen, Pen Tip 1.1 mm, Barrel Material Brass, Barrel Color Metallic, Pen Grip Textured Grip, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series Bullet Space Pen, Features All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.