Pen, Black, Non-Erasable, Ballpoint
Mfr # S725B
Zoro # G514603954
product price: $33.45
/eaKey Features
Pen Ink Color
Black
Features
All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink
Series
Trekker Space Pen
Barrel Material
Brass
Pen Grip
Textured Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S725B
Zoro #
G514603954
UPC #
-
Country of Origin
United States
Details
Item
Pen
Pen Ink Color
Black
Features
All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink
Series
Trekker Space Pen
Barrel Material
Brass
Pen Grip
Textured Grip
Barrel Color
Black
Includes
Keyring Cap
Pen Tip
1.1 mm
Includes Pen Cushion
Cushion Included
Cartridge Type
Pressurized
Toxicity
Non-Toxic
Tip Type
Medium
Washable
Washable
Ink Type
Ballpoint
Refillable
Refillable
Erasable
Non-Erasable
X-Ray Detectable
X-Ray Detectable
Shape
Round
Clip Type
Lanyard Loop
Number of Markers
1
Marker Cap
Capped
Description
Pen, Pen Tip 1.1 mm, Barrel Material Brass, Barrel Color Black, Pen Grip Textured Grip, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series Trekker Space Pen, Features All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink, Includes Keyring Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.