Pen, Black, Non-Erasable, Ballpoint
Mfr # SECL
Zoro # G714603921
product price: $13.15
/eaKey Features
Pen Ink Color
Black
Pen Tip
1.1 mm
Pen Grip
Textured Grip
Features
All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink
Barrel Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SECL
Zoro #
G714603921
UPC #
-
Country of Origin
China
Details
Item
Pen
Pen Ink Color
Black
Pen Tip
1.1 mm
Pen Grip
Textured Grip
Features
All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink
Barrel Material
Plastic
Barrel Color
Black
Series
Eclipse Space Pen
Refillable
Refillable
Includes Pen Cushion
Cushion Included
Erasable
Non-Erasable
Cartridge Type
Pressurized
Washable
Washable
Marker Cap
Retractable
Clip Type
Pocket Clip
Toxicity
Non-Toxic
X-Ray Detectable
X-Ray Detectable
Shape
Round
Tip Type
Medium
Ink Type
Ballpoint
Number of Markers
1
Description
Pen, Pen Tip 1.1 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip Textured Grip, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series Eclipse Space Pen, Features All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.