Pen, Black, Non-Erasable, Ballpoint
Mfr # SM4B
Zoro # G014603614
product price: $14.49
/eaKey Features
Pen Ink Color
Black
Pen Grip
Textured Grip
Barrel Color
Black
Features
All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink
Series
Cap-O-Matic Space Pen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM4B
Zoro #
G014603614
UPC #
-
Country of Origin
United States
Details
Item
Pen
Pen Ink Color
Black
Pen Grip
Textured Grip
Barrel Color
Black
Features
All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink
Series
Cap-O-Matic Space Pen
Barrel Material
Brass
Pen Tip
1.1 mm
Includes Pen Cushion
Cushion Included
Refillable
Refillable
X-Ray Detectable
X-Ray Detectable
Erasable
Non-Erasable
Shape
Round
Number of Markers
1
Tip Type
Medium
Ink Type
Ballpoint
Clip Type
Pocket Clip
Cartridge Type
Pressurized
Toxicity
Non-Toxic
Marker Cap
Retractable
Washable
Washable
Description
Pen, Pen Tip 1.1 mm, Barrel Material Brass, Barrel Color Black, Pen Grip Textured Grip, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series Cap-O-Matic Space Pen, Features All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.