Pen, Black, Non-Erasable, Ballpoint
Mfr # SM4E-220
Zoro # G014603898
product price: $26.89
/eaKey Features
Pen Ink Color
Black
Barrel Color
Navy Blue
Features
All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink
Pen Grip
Textured Grip
Series
Cap-O-Matic Space Pen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM4E-220
Zoro #
G014603898
UPC #
-
Country of Origin
United States
Details
Item
Pen
Pen Ink Color
Black
Barrel Color
Navy Blue
Features
All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink
Pen Grip
Textured Grip
Series
Cap-O-Matic Space Pen
Pen Tip
1.1 mm
Barrel Material
Brass
Washable
Washable
Cartridge Type
Pressurized
Includes Pen Cushion
Cushion Included
Clip Type
Pocket Clip
Number of Markers
1
Shape
Round
Marker Cap
Retractable
Tip Type
Medium
Toxicity
Non-Toxic
Ink Type
Ballpoint
X-Ray Detectable
X-Ray Detectable
Refillable
Refillable
Erasable
Non-Erasable
Description
Pen, Pen Tip 1.1 mm, Barrel Material Brass, Barrel Color Navy Blue, Pen Grip Textured Grip, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series Cap-O-Matic Space Pen, Features All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.