Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pen, Black, Non-Erasable, Ballpoint

  • Mfr # SM4H-237

  • Zoro # G514603978


product price: $26.89
/ea

Key Features

Pen Ink Color
Black
Barrel Color
Tungsten
Pen Tip
1.1 mm
Pen Grip
Textured Grip
Features
All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM4H-237
Zoro #
G514603978
UPC #
-
Country of Origin
United States

Details

Item
Pen
Pen Ink Color
Black
Barrel Color
Tungsten
Pen Tip
1.1 mm
Pen Grip
Textured Grip
Features
All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink
Series
Cap-O-Matic Space Pen
Barrel Material
Brass
Includes Pen Cushion
Cushion Included
Cartridge Type
Pressurized
Washable
Washable
Shape
Round
Refillable
Refillable
Erasable
Non-Erasable
Clip Type
Pocket Clip
Tip Type
Medium
Marker Cap
Retractable
X-Ray Detectable
X-Ray Detectable
Number of Markers
1
Toxicity
Non-Toxic
Ink Type
Ballpoint

Description

Pen, Pen Tip 1.1 mm, Barrel Material Brass, Barrel Color Tungsten, Pen Grip Textured Grip, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series Cap-O-Matic Space Pen, Features All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.