Pen, Black, Non-Erasable, Ballpoint
Mfr # SM4H-240
Zoro # G114603934
product price: $26.89
/eaKey Features
Pen Ink Color
Black
Pen Tip
1.1 mm
Barrel Material
Brass
Barrel Color
Olive Drab Green
Pen Grip
Textured Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM4H-240
Zoro #
G114603934
UPC #
-
Country of Origin
United States
Details
Item
Pen
Pen Ink Color
Black
Pen Tip
1.1 mm
Barrel Material
Brass
Barrel Color
Olive Drab Green
Pen Grip
Textured Grip
Series
Cap-O-Matic Space Pen
Features
All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink
Cartridge Type
Pressurized
Erasable
Non-Erasable
Includes Pen Cushion
Cushion Included
Marker Cap
Retractable
X-Ray Detectable
X-Ray Detectable
Toxicity
Non-Toxic
Washable
Washable
Shape
Round
Ink Type
Ballpoint
Number of Markers
1
Clip Type
Pocket Clip
Refillable
Refillable
Tip Type
Medium
Description
Pen, Pen Tip 1.1 mm, Barrel Material Brass, Barrel Color Olive Drab Green, Pen Grip Textured Grip, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series Cap-O-Matic Space Pen, Features All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.