Zoro Homepage

Pen, Black, Non-Erasable, Ballpoint

  • Mfr # SM4H-319

  • Zoro # G814603883


product price: $26.89
/ea

Key Features

Pen Ink Color
Black
Features
All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink
Barrel Color
Black Cherry
Barrel Material
Brass
Series
Cap-O-Matic Space Pen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM4H-319
Zoro #
G814603883
UPC #
-
Country of Origin
United States

Details

Item
Pen
Pen Ink Color
Black
Features
All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink
Barrel Color
Black Cherry
Barrel Material
Brass
Series
Cap-O-Matic Space Pen
Pen Grip
Textured Grip
Pen Tip
1.1 mm
Includes Pen Cushion
Cushion Included
Toxicity
Non-Toxic
Clip Type
Pocket Clip
Tip Type
Medium
Erasable
Non-Erasable
X-Ray Detectable
X-Ray Detectable
Shape
Round
Marker Cap
Retractable
Refillable
Refillable
Number of Markers
1
Cartridge Type
Pressurized
Ink Type
Ballpoint
Washable
Washable

Description

Pen, Pen Tip 1.1 mm, Barrel Material Brass, Barrel Color Black Cherry, Pen Grip Textured Grip, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series Cap-O-Matic Space Pen, Features All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.