Zoro Homepage

Pen, Black, Non-Erasable, Ballpoint

  • Mfr # SM4RAW

  • Zoro # G314603925


product price: $20.35
/ea

Key Features

Pen Ink Color
Black
Pen Tip
1.1 mm
Barrel Color
Brass
Series
Antimicrobial Cap-O-Matic Space Pen
Barrel Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM4RAW
Zoro #
G314603925
UPC #
-
Country of Origin
United States

Details

Item
Pen
Pen Ink Color
Black
Pen Tip
1.1 mm
Barrel Color
Brass
Series
Antimicrobial Cap-O-Matic Space Pen
Barrel Material
Brass
Pen Grip
Textured Grip
Features
All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink
Washable
Washable
Erasable
Non-Erasable
Shape
Round
Clip Type
Pocket Clip
Number of Markers
1
X-Ray Detectable
X-Ray Detectable
Toxicity
Non-Toxic
Marker Cap
Retractable
Refillable
Refillable
Includes Pen Cushion
Cushion Included
Tip Type
Medium
Cartridge Type
Pressurized
Ink Type
Ballpoint

Description

Pen, Pen Tip 1.1 mm, Barrel Material Brass, Barrel Color Brass, Pen Grip Textured Grip, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series Antimicrobial Cap-O-Matic Space Pen, Features All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.