Zoro Homepage

Pen, Black, Non-Erasable, Ballpoint

  • Mfr # SM4TMY

  • Zoro # G814603944


product price: $20.35
/ea

Key Features

Pen Ink Color
Black
Pen Grip
Textured Grip
Barrel Color
Yellow
Series
Cap-O-Matic Space Pen
Barrel Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM4TMY
Zoro #
G814603944
UPC #
-
Country of Origin
United States

Details

Item
Pen
Pen Ink Color
Black
Pen Grip
Textured Grip
Barrel Color
Yellow
Series
Cap-O-Matic Space Pen
Barrel Material
Brass
Features
All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink
Pen Tip
1.1 mm
Includes Pen Cushion
Cushion Included
Refillable
Refillable
Toxicity
Non-Toxic
Clip Type
Pocket Clip
Erasable
Non-Erasable
Shape
Round
Tip Type
Medium
X-Ray Detectable
X-Ray Detectable
Cartridge Type
Pressurized
Number of Markers
1
Ink Type
Ballpoint
Washable
Washable
Marker Cap
Retractable

Description

Pen, Pen Tip 1.1 mm, Barrel Material Brass, Barrel Color Yellow, Pen Grip Textured Grip, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series Cap-O-Matic Space Pen, Features All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.