Zoro Homepage

Pen, Black, Non-Erasable, Ballpoint

  • Mfr # SPR84

  • Zoro # G014603928


product price: $4.89
/ea

Key Features

Pen Ink Color
Black
Barrel Material
Plastic
Barrel Color
Black
Pen Grip
Textured Grip
Features
All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPR84
Zoro #
G014603928
UPC #
-
Country of Origin
United States

Details

Item
Pen
Pen Ink Color
Black
Barrel Material
Plastic
Barrel Color
Black
Pen Grip
Textured Grip
Features
All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink
Series
Pressurized Stick Pen
Pen Tip
1.1 mm
Refillable
Non-Refillable
Shape
Round
Marker Cap
No Cap
Clip Type
No Clip
X-Ray Detectable
X-Ray Detectable
Toxicity
Non-Toxic
Washable
Washable
Number of Markers
1
Erasable
Non-Erasable
Ink Type
Ballpoint
Includes Pen Cushion
Cushion Included
Tip Type
Fine
Cartridge Type
Pressurized

Description

Pen, Pen Tip 1.1 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip Textured Grip, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series Pressurized Stick Pen, Features All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.