Zoro Homepage

Pen, Blue, Non-Erasable, Ballpoint

  • Mfr # SPR81

  • Zoro # G314603932


product price: $5.15
/ea

Key Features

Pen Ink Color
Blue
Features
All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink
Pen Tip
1.1 mm
Pen Grip
Textured Grip
Barrel Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPR81
Zoro #
G314603932
UPC #
-
Country of Origin
United States

Details

Item
Pen
Pen Ink Color
Blue
Features
All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink
Pen Tip
1.1 mm
Pen Grip
Textured Grip
Barrel Material
Plastic
Barrel Color
Blue
Series
Pressurized Stick Pen
Shape
Round
Cartridge Type
Pressurized
Washable
Washable
Clip Type
No Clip
Erasable
Non-Erasable
Toxicity
Non-Toxic
Includes Pen Cushion
Cushion Included
Refillable
Non-Refillable
Number of Markers
1
X-Ray Detectable
X-Ray Detectable
Tip Type
Fine
Marker Cap
No Cap
Ink Type
Ballpoint

Description

Pen, Pen Tip 1.1 mm, Barrel Material Plastic, Barrel Color Blue, Pen Grip Textured Grip, Includes Pen Cushion Cushion Included, Pen Ink Color Blue, Series Pressurized Stick Pen, Features All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.