Pen Ink Cartridge, Blue, Ballpoint
Mfr # SPR1
Zoro # G214603940
product price: $9.95
/eaKey Features
Pen Ink Color
Blue
Pen Tip
1.1 mm
Ink Type
Ballpoint
Number of Markers
1
Toxicity
Non-Toxic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPR1
Zoro #
G214603940
UPC #
-
Country of Origin
United States
Details
Item
Pen Ink Cartridge
Pen Ink Color
Blue
Pen Tip
1.1 mm
Ink Type
Ballpoint
Number of Markers
1
Toxicity
Non-Toxic
Compatible Series
Antimicrobial Bullet Space Pen, Antimicrobial Cap-O-Matic Space Pen, Astronaut Space Pen, Bullet Space Pen, Bullet Space Pen, Clip, Cap-O-Matic Space Pen, Clutch Space Pen, Eclipse Space Pen, Shuttle Space Pen, Trekker Space Pen
Cartridge Type
Pressurized
Marker Tip
Medium
Waterproof
Fade-Resistant Ink, Permanent Ink, Smear-Resistant Ink, Water-Resistant Ink
Description
Pen Ink Cartridge, Ink Type Ballpoint, Pen Ink Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.