Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pen, Silver, Non-Erasable, Ballpoint, PK12

  • Mfr # R80SL/12

  • Zoro # G014603904


product price: $66.65
/pk 12, $5.55/ea

Key Features

Pen Ink Color
Silver
Series
Space Pen
Barrel Material
Plastic
Barrel Color
Silver
Pen Tip
1.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R80SL/12
Zoro #
G014603904
UPC #
-
Country of Origin
United States

Details

Item
Pen
Pen Ink Color
Silver
Series
Space Pen
Barrel Material
Plastic
Barrel Color
Silver
Pen Tip
1.3 mm
Pen Grip
Textured Grip
Features
All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink
Toxicity
Non-Toxic
Tip Type
Bold
Erasable
Non-Erasable
Washable
Washable
Refillable
Non-Refillable
Marker Cap
Retractable
Cartridge Type
Pressurized
X-Ray Detectable
X-Ray Detectable
Number of Markers
12
Clip Type
Pocket Clip
Includes Pen Cushion
Cushion Included
Ink Type
Ballpoint

Description

Pen, Pen Tip 1.3 mm, Barrel Material Plastic, Barrel Color Silver, Pen Grip Textured Grip, Includes Pen Cushion Cushion Included, Pen Ink Color Silver, Series Space Pen, Features All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.