Zoro Homepage

Pen, Silver, Non-Erasable, Ballpoint

  • Mfr # SR80SL

  • Zoro # G214603971


product price: $6.25
/ea

Key Features

Pen Ink Color
Silver
Series
Pressurized Stick Pen
Pen Grip
Textured Grip
Barrel Material
Plastic
Barrel Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR80SL
Zoro #
G214603971
UPC #
-
Country of Origin
United States

Details

Item
Pen
Pen Ink Color
Silver
Series
Pressurized Stick Pen
Pen Grip
Textured Grip
Barrel Material
Plastic
Barrel Color
Silver
Features
All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink
Pen Tip
1.3 mm
Tip Type
Bold
Cartridge Type
Pressurized
Marker Cap
Retractable
Clip Type
Pocket Clip
Ink Type
Ballpoint
Includes Pen Cushion
Cushion Included
Number of Markers
1
X-Ray Detectable
X-Ray Detectable
Refillable
Non-Refillable
Washable
Washable
Erasable
Non-Erasable
Toxicity
Non-Toxic

Description

Pen, Pen Tip 1.3 mm, Barrel Material Plastic, Barrel Color Silver, Pen Grip Textured Grip, Includes Pen Cushion Cushion Included, Pen Ink Color Silver, Series Pressurized Stick Pen, Features All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.