Zoro Homepage

Ss Close Elbow 1/2F

  • Mfr # 71498

  • Zoro # G302183156


product price: $55.99
/ea

Key Features

For Use With
Faucet & Control Valves
Inlet Size
1/2 in
Temp. Range
40 to 140°F
Material
Stainless Steel
Max. Pressure
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71498
Zoro #
G302183156
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2 in

Details

For Use With
Faucet & Control Valves
Temp. Range
40 to 140°F
Material
Stainless Steel
Max. Pressure
200 psi

Description

Ss Close Elbow 1/2F. This is a genuine OEM (Original Equipment Manufacturer) part. Fisher takes pride in supplying affordable foodservice products that make everyday life easier.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.