Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ss Ctl Vlv 8Awlh Svl Sv

  • Mfr # 61565

  • Zoro # G102182342


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
40 to 140°F
Max. Pressure
200 psi
Material
Stainless Steel
Handle Type
Lever
Inlet Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61565
Zoro #
G102182342
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2 in

Details

Temp. Range
40 to 140°F
Max. Pressure
200 psi
Material
Stainless Steel
Handle Type
Lever
Mounting
8" Adj. Wall Control Valve
Number of Handles
2

Description

Ss Ctl Vlv 8Awlh Svl Sv. This is a genuine OEM (Original Equipment Manufacturer) part. Fisher takes pride in supplying affordable foodservice products that make everyday life easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.