Zoro Homepage

Ss Prerinse Spg 8Bselh 14Ss

  • Mfr # 68195

  • Zoro # G006897236


product price: $1,434.99
/ea
Free Shipping & Returns

Key Features

Flow Capacity
2.2 GPM
Material
Stainless Steel
Handle Type
Lever
Temp. Range
40 to 140°F
Inlet Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68195
Zoro #
G006897236
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2 in
Hose Length
36 in

Details

Flow Capacity
2.2 GPM
Material
Stainless Steel
Handle Type
Lever
Temp. Range
40 to 140°F
Max. Pressure
200 psi
Style
Spring
Mounting
8" Backsplash Control Valve With Elbows
Number of Handles
2
Riser
16 in

Description

Fisher 68195 This is a genuine OEM replacement part from Fisher

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.