
Ss Prerinse Spg 8Bszlh
Mfr # 52922
Zoro # G802186978
product price: $1,052.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
1/2 in
Temp. Range
40 to 140°F
Material
Stainless Steel
Max. Pressure
200 psi
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52922
Zoro #
G802186978
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size
1/2 in
Hose Length
36 in
Details
Temp. Range
40 to 140°F
Material
Stainless Steel
Max. Pressure
200 psi
Handle Type
Lever
Mounting
8" Backsplash Control Valve With Ez Install Adapters
Number of Handles
2
Style
Spring
Riser
21 in
Description
Ss Prerinse Spg 8Bszlh. This is a genuine OEM (Original Equipment Manufacturer) part. Fisher takes pride in supplying affordable foodservice products that make everyday life easier.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.