Zoro Homepage

Ss Spout 12Dj

  • Mfr # 55050

  • Zoro # G106897532


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
40 to 140°F
Inlet Size
1/2 in
Material
Stainless Steel
Max. Pressure
200 psi
Style
Spouts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55050
Zoro #
G106897532
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2 in

Details

Temp. Range
40 to 140°F
Material
Stainless Steel
Max. Pressure
200 psi
Style
Spouts

Description

Fisher 55050 This is a genuine OEM replacement part from Fisher

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.