Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Attachment Kit, Steel, 48"L

  • Mfr # 77860

  • Zoro # G0505417


product price: $1,993.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Length
48 in
Width
42 1/2 in
For Use With
UTV Vehicles
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77860
Zoro #
G0505417
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
42 1/2 in
Height
33 in
Overall Height
33 in
Overall Width
42 1/2 in
Overall Depth
48 in

Details

Material
Steel
For Use With
UTV Vehicles
Item
Straight Blade Attachment Kit
Color
Black
Includes
Hydraulic Connection
Compatible Product Type
UTV
Compatible Vehicle Type
UTV
Compatible Manufacturer Model Number
84935
Product Type
Attachment Assembly

Description

Straight Blade Attachment Kit,Steel,48"L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.