Zoro Homepage

Straight Blade, Steel, Black, 76" L, 17" H

  • Mfr # 84935

  • Zoro # G0505767


product price: $1,109.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Black
Width
29 in
For Use With
UTV Vehicles
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84935
Zoro #
G0505767
UPC #
-
Country of Origin
United States

Dimensions

Width
29 in
Height
17 in
Length
76 in
Overall Width
72 in
Overall Height
17 in
Overall Depth
10 in

Details

Material
Steel
Color
Black
For Use With
UTV Vehicles
Item
Snow Plow Blade
Product Type
Blade Assembly
Compatible Vehicle Type
UTV
Plow Material
Steel
Plow Shape
Straight

Description

Straight Blade,Steel,Black,76" L,17" H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.