Zoro Homepage

Swivel Prerinse Arm

  • Mfr # 2011-0000

  • Zoro # G1501368


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
200 psi
Material
Brass
Temp. Range
40 to 140°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2011-0000
Zoro #
G1501368
UPC #
-
Country of Origin
United States

Details

Max. Pressure
200 psi
Material
Brass
Temp. Range
40 to 140°F

Description

Fisher 2011-0000 Genuine OEM replacement part. Fisher takes pride in supplying affordable foodservice products that make everyday life easier. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.