Zoro Homepage

Utility Spray Valve

  • Mfr # 2920

  • Zoro # G1506812


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
40 to 140°F
Max. Pressure
200 psi
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2920
Zoro #
G1506812
UPC #
-
Country of Origin
United States

Details

Temp. Range
40 to 140°F
Max. Pressure
200 psi
Material
Brass

Description

Fisher 2920 Genuine OEM replacement part. Fisher takes pride in supplying affordable foodservice products that make everyday life easier. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.