Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MD UTV U/C MountCan Am Maverick 800/1000

  • Mfr # 35209

  • Zoro # G302607300


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Includes
Hardware, Power Harness
Length
42 in
Material
Steel
For Use With
Can Am Maverick
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35209
Zoro #
G302607300
UPC #
-
Country of Origin
United States

Dimensions

Length
42 in
Width
28 in
Height
10 in
Overall Depth
42 in
Overall Width
28 in
Overall Height
10 in

Details

Item
UTV Mount
Includes
Hardware, Power Harness
Material
Steel
For Use With
Can Am Maverick
Color
Black
Compatible Vehicle Type
UTV
Compatible Vehicle Make
Can Am
Compatible Vehicle Model and Year
Maverick
Product Type
Mount Kit

Description

MD UTV U/C MountCan Am Maverick 800/1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.