Zoro Homepage

UTV SB, 33" H, 48" L, 42-1/2" W, Black

  • Mfr # 87515

  • Zoro # G002492558


product price: $1,740.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Includes
(2) Hoses
Material
Steel
Color
Black
Height
33 in
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87515
Zoro #
G002492558
UPC #
-
Country of Origin
United States

Dimensions

Height
33 in
Length
48 in
Width
42 1/2 in
Overall Width
6 in
Overall Height
9 in
Overall Depth
6 in

Details

Item
Snow Plow Blade
Includes
(2) Hoses
Material
Steel
Color
Black
For Use With
Mid-Duty UTV
Compatible Vehicle Type
UTV
Plow Material
Steel
Compatible Manufacturer Model Number
77500
Product Type
Hydraulic Lift Attachment

Description

UTV SB,33" H,48" L,42-1/2" W,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.