Zoro Homepage

Valve Temp 38F Brs

  • Mfr # 2970-2

  • Zoro # G506897910


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Max. Pressure
200 psi
Temp. Range
40 to 140°F
Inlet Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2970-2
Zoro #
G506897910
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2 in

Details

Material
Brass
Max. Pressure
200 psi
Temp. Range
40 to 140°F

Description

Fisher 29702 This is a genuine OEM replacement part from Fisher

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.