DryRun Ankle Height Rubber Fishing Boots, Waterproof, Blue / White, Men, Size 10.5

  • Mfr # DRS-MS-BLU-010.5

  • Zoro # G222704127


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Footwear Width
Medium - D
Toe Type
Plain
Resists
Organic Material
Waterproof
Yes
Height
4-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRS-MS-BLU-010.5
Zoro #
G222704127
UPC #
810041896735
Country of Origin
China

Dimensions

Footwear Width
Medium - D
Size
10.5
Height
4-1/4 in

Details

Color
Blue/White
Toe Type
Plain
Resists
Organic Material
Waterproof
Yes
Item
Rubber Boots
Footwear Application
Moderate Chemical Resistant
Insulation Type
Densoprene
Footwear Sole Pattern
Starliner tread
Upper Material
Neoprene
Footwear Closure Type
Pull On
Gender
Men's
Outsole Material
Rubber

Description

NEW from DRYSHOD Footwear - the FISHOOZ line...designed and built to perform exceptionally well in a broad range of outdoor conditions related to fishing. Uppers are made of genuine neoprene and rubber 100% waterproof neoprene-bootie construction with breathable Airmesh Lining Storm-proof natural-rubber shell with protective toe and heel reinforcements DurevaTM outsole - ultra lightweight and durable with grippy Starliner tread Premium fully-moulded removable PU sockliner for all-day comfort and durability Built on a sneaker platform for speed and agility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.