DryRun Ankle Height Rubber Fishing Boots, Waterproof, Blue / White, Men, Size 11.5

  • Mfr # DRS-MS-BLU-011.5

  • Zoro # G022704136


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Outsole Material
Rubber
Footwear Closure Type
Pull On
Waterproof
Yes
Insulation Type
Densoprene
Resists
Organic Material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRS-MS-BLU-011.5
Zoro #
G022704136
UPC #
810041896759
Country of Origin
China

Dimensions

Size
11.5
Height
4-1/4 in
Footwear Width
Medium - D

Details

Item
Rubber Boots
Color
Blue/White
Outsole Material
Rubber
Footwear Closure Type
Pull On
Waterproof
Yes
Insulation Type
Densoprene
Resists
Organic Material
Footwear Sole Pattern
Starliner tread
Toe Type
Plain
Gender
Men's
Footwear Application
Moderate Chemical Resistant
Upper Material
Neoprene

Description

NEW from DRYSHOD Footwear - the FISHOOZ line...designed and built to perform exceptionally well in a broad range of outdoor conditions related to fishing. Uppers are made of genuine neoprene and rubber 100% waterproof neoprene-bootie construction with breathable Airmesh Lining Storm-proof natural-rubber shell with protective toe and heel reinforcements DurevaTM outsole - ultra lightweight and durable with grippy Starliner tread Premium fully-moulded removable PU sockliner for all-day comfort and durability Built on a sneaker platform for speed and agility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.