DryRun Ankle Height Rubber Fishing Boots, Waterproof, Blue / White, Men, Size 12

  • Mfr # DRS-MS-BLU-012

  • Zoro # G422704248


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Insulation Type
Densoprene
Toe Type
Plain
Upper Material
Neoprene
Waterproof
Yes
Height
4-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRS-MS-BLU-012
Zoro #
G422704248
UPC #
810041896766
Country of Origin
China

Dimensions

Size
12
Height
4-1/4 in
Footwear Width
Medium - D

Details

Insulation Type
Densoprene
Color
Blue/White
Toe Type
Plain
Upper Material
Neoprene
Item
Rubber Boots
Waterproof
Yes
Footwear Sole Pattern
Starliner tread
Footwear Closure Type
Pull On
Footwear Application
Moderate Chemical Resistant
Outsole Material
Rubber
Resists
Organic Material
Gender
Men's

Description

NEW from DRYSHOD Footwear - the FISHOOZ line...designed and built to perform exceptionally well in a broad range of outdoor conditions related to fishing. Uppers are made of genuine neoprene and rubber 100% waterproof neoprene-bootie construction with breathable Airmesh Lining Storm-proof natural-rubber shell with protective toe and heel reinforcements DurevaTM outsole - ultra lightweight and durable with grippy Starliner tread Premium fully-moulded removable PU sockliner for all-day comfort and durability Built on a sneaker platform for speed and agility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.