DryRun Ankle Height Rubber Fishing Boots, Waterproof, Blue / White, Men, Size 9.5

  • Mfr # DRA-MA-BLU-009.5

  • Zoro # G522704100


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Footwear Closure Type
Pull On
Toe Type
Plain
Footwear Application
Moderate Chemical Resistant
Upper Material
Neoprene
Insulation Type
Densoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRA-MA-BLU-009.5
Zoro #
G522704100
UPC #
810041896230
Country of Origin
China

Dimensions

Height
6-1/4 in
Footwear Width
Medium - D
Size
9.5

Details

Footwear Closure Type
Pull On
Toe Type
Plain
Footwear Application
Moderate Chemical Resistant
Upper Material
Neoprene
Insulation Type
Densoprene
Outsole Material
Rubber
Footwear Sole Pattern
Lug
Gender
Men's
Waterproof
Yes
Resists
Organic Material
Color
Blue
Item
Rubber Boots

Description

NEW from DRYSHOD Footwear - the FISHOOZ line...designed and built to perform exceptionally well in a broad range of outdoor conditions related to fishing. Uppers are made of genuine neoprene and rubber 100% waterproof neoprene-bootie construction with breathable Airmesh Lining Storm-proof natural-rubber shell with protective toe and heel reinforcements DurevaTM outsole - ultra lightweight and durable with grippy Starliner tread Premium fully-moulded removable PU sockliner for all-day comfort and durability Built on a sneaker platform for speed and agility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.