
DryRun Ankle Height Rubber Fishing Boots, Waterproof, Ghost/ White, Men, Size 10.5
Mfr # DRA-MA-GST-010.5
Zoro # G022704150
product price:Â $137.99
/ea
Free Shipping & Returns
Key Features
Footwear Width
Medium - D
Toe Type
Plain
Footwear Closure Type
Pull On
Upper Material
Neoprene
Insulation Type
Densoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRA-MA-GST-010.5
Zoro #
G022704150
UPC #
810041896131
Country of Origin
China
Dimensions
Footwear Width
Medium - D
Height
6-1/4 in
Size
10.5
Details
Toe Type
Plain
Footwear Closure Type
Pull On
Upper Material
Neoprene
Insulation Type
Densoprene
Waterproof
Yes
Footwear Application
Moderate Chemical Resistant
Color
Ghost/White
Item
Rubber Boots
Resists
Organic Material
Footwear Sole Pattern
Lug
Outsole Material
Rubber
Gender
Men's
Description
NEW from DRYSHOD Footwear - the FISHOOZ line...designed and built to perform exceptionally well in a broad range of outdoor conditions related to fishing. Uppers are made of genuine neoprene and rubber 100% waterproof neoprene-bootie construction with breathable Airmesh Lining Storm-proof natural-rubber shell with protective toe and heel reinforcements DurevaTM outsole - ultra lightweight and durable with grippy Starliner tread Premium fully-moulded removable PU sockliner for all-day comfort and durability Built on a sneaker platform for speed and agility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.