DryRun Ankle Height Rubber Fishing Boots, Waterproof, Splotch / Blue, Men, Size 12

  • Mfr # DRA-MA-SPL-012

  • Zoro # G622704147


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Waterproof
Yes
Outsole Material
Rubber
Footwear Width
Medium - D
Resists
Organic Material
Height
6-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRA-MA-SPL-012
Zoro #
G622704147
UPC #
810041895929
Country of Origin
China

Dimensions

Footwear Width
Medium - D
Height
6-1/4 in
Size
12

Details

Waterproof
Yes
Outsole Material
Rubber
Resists
Organic Material
Item
Rubber Boots
Insulation Type
Densoprene
Upper Material
Neoprene
Color
Splotch/Blue
Gender
Men's
Footwear Sole Pattern
Lug
Toe Type
Plain
Footwear Application
Moderate Chemical Resistant
Footwear Closure Type
Pull On

Description

NEW from DRYSHOD Footwear - the FISHOOZ line...designed and built to perform exceptionally well in a broad range of outdoor conditions related to fishing. Uppers are made of genuine neoprene and rubber 100% waterproof neoprene-bootie construction with breathable Airmesh Lining Storm-proof natural-rubber shell with protective toe and heel reinforcements DurevaTM outsole - ultra lightweight and durable with grippy Starliner tread Premium fully-moulded removable PU sockliner for all-day comfort and durability Built on a sneaker platform for speed and agility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products