
DryRun Ankle Height Rubber Fishing Boots, Waterproof, Splotch / Blue, Men, Size 9
Mfr # DRA-MA-SPL-009
Zoro # G422704170
product price:Â $137.99
/ea
Free Shipping & Returns
Key Features
Gender
Men's
Toe Type
Plain
Upper Material
Neoprene
Footwear Application
Moderate Chemical Resistant
Resists
Organic Material
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRA-MA-SPL-009
Zoro #
G422704170
UPC #
810041895868
Country of Origin
China
Dimensions
Size
9
Height
6-1/4 in
Footwear Width
Medium - D
Details
Gender
Men's
Toe Type
Plain
Upper Material
Neoprene
Footwear Application
Moderate Chemical Resistant
Resists
Organic Material
Footwear Sole Pattern
Lug
Outsole Material
Rubber
Footwear Closure Type
Pull On
Item
Rubber Boots
Insulation Type
Densoprene
Waterproof
Yes
Color
Splotch/Blue
Description
NEW from DRYSHOD Footwear - the FISHOOZ line...designed and built to perform exceptionally well in a broad range of outdoor conditions related to fishing. Uppers are made of genuine neoprene and rubber 100% waterproof neoprene-bootie construction with breathable Airmesh Lining Storm-proof natural-rubber shell with protective toe and heel reinforcements DurevaTM outsole - ultra lightweight and durable with grippy Starliner tread Premium fully-moulded removable PU sockliner for all-day comfort and durability Built on a sneaker platform for speed and agility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.