
DryRun Rubber Fishing Shoes, Waterproof, Ghost / White, Men, Size 11.5
Mfr # DRS-MS-GST-011.5
Zoro # G922704267
product price:Â $123.99
/ea
Free Shipping & Returns
Key Features
Footwear Sole Pattern
Starliner tread
Footwear Width
Medium - D
Footwear Application
Moderate Chemical Resistant
Toe Type
Plain
Upper Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DRS-MS-GST-011.5
Zoro #
G922704267
UPC #
810041896636
Country of Origin
China
Dimensions
Footwear Width
Medium - D
Height
4-1/4 in
Size
11.5
Details
Footwear Sole Pattern
Starliner tread
Footwear Application
Moderate Chemical Resistant
Toe Type
Plain
Upper Material
Neoprene
Resists
Organic Material
Insulation Type
Densoprene
Color
Ghost/White
Waterproof
Yes
Outsole Material
Rubber
Item
Rubber Boots
Gender
Men's
Footwear Closure Type
Pull On
Description
NEW from DRYSHOD Footwear - the FISHOOZ line...designed and built to perform exceptionally well in a broad range of outdoor conditions related to fishing. Uppers are made of genuine neoprene and rubber 100% waterproof neoprene-bootie construction with breathable Airmesh Lining Storm-proof natural-rubber shell with protective toe and heel reinforcements DurevaTM outsole - ultra lightweight and durable with grippy Starliner tread Premium fully-moulded removable PU sockliner for all-day comfort and durability Built on a sneaker platform for speed and agility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.