Shop FISHHOOZ
See all product information
Create Account
DryRun Rubber Fishing Shoes, Waterproof, Ghost / White, Men, Size 12.5
- Mfr # DRS-MS-GST-012.5
- Zoro # G322704270
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Height
4-1/4 in
Upper Material
Neoprene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DRS-MS-GST-012.5
- Zoro #
- G322704270
- UPC #
- 810041896650
- Country of Origin
- China
Dimensions
- Size
- 12.5
- Height
- 4-1/4 in
- Footwear Width
- Medium - D
Details
- Toe Type
- Plain
- Gender
- Men's
- Waterproof
- Yes
- Color
- White, Ghost
- Item
- Rubber Boots
- Upper Material
- Neoprene
- Footwear Application
- Moderate Chemical Resistant
- Insulation Type
- Densoprene
- Footwear Sole Pattern
- Starliner tread
- Footwear Closure Type
- Pull On
- Outsole Material
- Rubber
- Resists
- Organic Material
Description
NEW from DRYSHOD Footwear - the FISHOOZ line...designed and built to perform exceptionally well in a broad range of outdoor conditions related to fishing. Uppers are made of genuine neoprene and rubber 100% waterproof neoprene-bootie construction with breathable Airmesh Lining Storm-proof natural-rubber shell with protective toe and heel reinforcements DurevaTM outsole - ultra lightweight and durable with grippy Starliner tread Premium fully-moulded removable PU sockliner for all-day comfort and durability Built on a sneaker platform for speed and agility
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.