DryRun Rubber Fishing Shoes, Waterproof, Splotch / White, Men, Size 7

  • Mfr # DRS-MS-SPL-007

  • Zoro # G322704201


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Resists
Organic Material
Insulation Type
Densoprene
Footwear Application
Moderate Chemical Resistant
Outsole Material
Rubber
Height
4-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRS-MS-SPL-007
Zoro #
G322704201
UPC #
810041896322
Country of Origin
China

Dimensions

Height
4-1/4 in
Footwear Width
Medium - D
Size
7

Details

Item
Rubber Boots
Resists
Organic Material
Insulation Type
Densoprene
Footwear Application
Moderate Chemical Resistant
Outsole Material
Rubber
Upper Material
Neoprene
Color
Splotch/Blue
Waterproof
Yes
Gender
Men's
Toe Type
Plain
Footwear Closure Type
Pull On
Footwear Sole Pattern
Starliner tread

Description

NEW from DRYSHOD Footwear - the FISHOOZ line...designed and built to perform exceptionally well in a broad range of outdoor conditions related to fishing. Uppers are made of genuine neoprene and rubber 100% waterproof neoprene-bootie construction with breathable Airmesh Lining Storm-proof natural-rubber shell with protective toe and heel reinforcements DurevaTM outsole - ultra lightweight and durable with grippy Starliner tread Premium fully-moulded removable PU sockliner for all-day comfort and durability Built on a sneaker platform for speed and agility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.