Zoro Homepage

12 in. Soil Block Maker

  • Mfr # 340120-1001

  • Zoro # G616251084


product price: $22.89
/ea

Key Features

Length
4.2 in
Width
13.75 in
For Use With
Hand Garden Tools
Height
4.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340120-1001
Zoro #
G616251084
UPC #
46561806712
Country of Origin
China

Dimensions

Length
4.2 in
Width
13.75 in
Height
4.2 in

Details

For Use With
Hand Garden Tools
Item
Small Handle Tools

Description

Brand Name: Fiskars, Color: Black/Orange, Comfort Grip: No, Handle Length: , Handle Material: , Handle Type: , Head Material: , Overall Length: 12, Product Type: Soil Block Maker, Sub Brand: , Wheeled: No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.