Zoro Homepage

144 in. Extendable Fruit Picker Tool

  • Mfr # 340160-1001

  • Zoro # G016251141


product price: $99.45
/ea
Free Shipping & Returns

Key Features

For Use With
Vegtbl Hooks/Fruit Picker
Height
4 in
Length
6.75 in
Width
79.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340160-1001
Zoro #
G016251141
UPC #
46561806750
Country of Origin
China

Dimensions

Height
4 in
Length
6.75 in
Width
79.5 in

Details

Item
Handheld Sod/Turf Tools
For Use With
Vegtbl Hooks/Fruit Picker

Description

Brand Name: Fiskars, Sub Brand: , Product Type: Extendable Fruit Picker Tool, Color: Orange, Length: 144, Material: Fiberglass, Head Weight:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.