Zoro Homepage

24 in. Garden Harvest Basket

  • Mfr # 340100-1001

  • Zoro # G416251123


product price: $35.09
/ea

Key Features

For Use With
Hand Garden Tools
Width
15.2 in
Height
24 in
Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340100-1001
Zoro #
G416251123
UPC #
46561806699
Country of Origin
China

Dimensions

Width
15.2 in
Height
24 in
Length
5.5 in

Details

For Use With
Hand Garden Tools
Item
Small Handle Tools

Description

Brand Name: Fiskars, Color: Black/Orange, Comfort Grip: No, Handle Length: , Handle Material: , Handle Type: , Head Material: , Overall Length: 24, Product Type: Garden Harvest Basket, Sub Brand: , Wheeled: No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.