Zoro Homepage

3 in. Stainless Steel Produce Knife

  • Mfr # 340140-1002

  • Zoro # G616209740


product price: $21.89
/ea

Key Features

Overall Height (In.)
4.25 in
Width
7.25 in
Overall Length
0.8 in
For Use With
Hand Garden Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340140-1002
Zoro #
G616209740
UPC #
46561806736
Country of Origin
China

Dimensions

Overall Height (In.)
4.25 in
Width
7.25 in
Overall Length
0.8 in

Details

Item
Small Handle Tools
For Use With
Hand Garden Tools

Description

Brand Name: Fiskars, Sub Brand: , Product Type: Knife, Blade Length: 3, Blade Material: Stainless Steel, Knife Type: Produce, Comfort Grip: Yes, Handle Length: , Handle Material: Plastic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.