Zoro Homepage

32.5 in. Gardening Mat

  • Mfr # 1070671

  • Zoro # G016251165


product price: $29.89
/ea

Key Features

Height
11.8 in
Length
1.6 in
For Use With
Specialty Tools
Width
11.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1070671
Zoro #
G016251165
UPC #
46561810634
Country of Origin
Viet Nam

Dimensions

Height
11.8 in
Length
1.6 in
Width
11.35 in

Details

For Use With
Specialty Tools
Item
Handheld Sod/Turf Tools

Description

Brand Name: Fiskars, Color: Black, Comfort Grip: No, Handle Length: , Handle Material: , Handle Type: , Head Material: , Overall Length: 32.5, Product Type: Gardening Mat, Sub Brand: , Wheeled: No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.