Zoro Homepage

46 in. Steel Digging Shovel Steel Handle

  • Mfr # 396690-1001

  • Zoro # G616119360


product price: $43.75
/ea

Key Features

For Use With
D-Handle Round Pt. Shovel
Overall Height
8.5 in
Width
47.5 in
Overall Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
396690-1001
Zoro #
G616119360
UPC #
46561196691
Country of Origin
China

Dimensions

Overall Height
8.5 in
Width
47.5 in
Overall Length
5.5 in

Details

For Use With
D-Handle Round Pt. Shovel
Item
Shovels/Spades/Scoops

Description

Handle Length: 35.25, Handle Material: Steel, Handle Type: D-Handle, Blade Length: 11.5, Maximum Depth: , Blade Material: Steel, Blade Width: 8, Overall Length: 46, Product Type: Shovel, Sub Brand: , Brand Name: Fiskars, Coated Blades: Yes, Color: Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.