Zoro Homepage

46.75 in. Steel Digging Spade Steel Handle

  • Mfr # 396540-1001

  • Zoro # G716129863


product price: $42.59
/ea

Key Features

For Use With
Spades
Overall Length
3.2 in
Width
48 in
Overall Height
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
396540-1001
Zoro #
G716129863
UPC #
46561196547
Country of Origin
China

Dimensions

Overall Length
3.2 in
Width
48 in
Overall Height
8.5 in

Details

For Use With
Spades
Item
Shovels/Spades/Scoops

Description

Handle Length: 46, Handle Material: Steel, Handle Type: D-Handle, Blade Length: 15, Maximum Depth: , Blade Material: Steel, Blade Width: , Overall Length: 46.75, Product Type: Spade, Sub Brand: , Brand Name: Fiskars, Coated Blades: Yes, Color: Orange, Too

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.