Zoro Homepage

47 in. Steel Square Digging Shovel Poly Handle

  • Mfr # 396670-1001

  • Zoro # G916119374


product price: $45.15
/ea

Key Features

Overall Height
8.75 in
Overall Length
4 in
Width
47.5 in
For Use With
D-Handle Sq Pt Shovel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
396670-1001
Zoro #
G916119374
UPC #
46561196677
Country of Origin
China

Dimensions

Overall Height
8.75 in
Overall Length
4 in
Width
47.5 in

Details

Item
Shovels/Spades/Scoops
For Use With
D-Handle Sq Pt Shovel

Description

Handle Length: 35, Handle Material: Poly, Handle Type: D-Handle, Blade Length: 12, Maximum Depth: 9, Blade Material: Steel, Blade Width: 8.5, Overall Length: 47, Product Type: Shovel, Sub Brand: , Brand Name: Fiskars, Coated Blades: , Color: Black/Orange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.