
Aviation Snips, Steel, 9-3/4 in Overall L
Mfr # 710610-1002
Zoro # G1012902
product price: $20.79
/eaSold in multiples of 18 for $374.22
Key Features
Overall Length
9 3/4 in
Handle Color
Black/Green
Cutting Length
1 1/2 in
Features
Easy Action(TM) Handle, PowerGear(R) Patent-Pending Technology
Cutting Capacity
18 ga (Cold Rolled Steel), 22 ga (Stainless Steel)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
710610-1002
Zoro #
G1012902
UPC #
611618710610
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
9 3/4 in
Cutting Length
1 1/2 in
Maximum Sheet Thickness
22 ga
Details
Item
Aviation Snips
Handle Color
Black/Green
Features
Easy Action(TM) Handle, PowerGear(R) Patent-Pending Technology
Cutting Capacity
18 ga (Cold Rolled Steel), 22 ga (Stainless Steel)
Handle Material
Steel
Blade Material
Steel
Grip Type
Ergonomic
Material Application
Metal
Grip Material
SoftGrip
Snip Type
Aviation Snips
Cutting Direction
Right
Cutting Edge Type
Curved
Spring Assist Handle
Yes
Description
Aviation Snips, Blade Material Steel, Cutting Capacity 18 ga (Cold Rolled Steel), 22 ga (Stainless Steel), Cutting Direction Right, Cutting Edge Type Curved, Cutting Length 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.