Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aviation Snips, Steel, 9-3/4 in Overall L

  • Mfr # 710620-1002

  • Zoro # G1012692


product price: $20.89
/ea
Sold in multiples of 18 for $376.02

Key Features

Overall Length
9 3/4 in
Handle Color
Black/Red
Cutting Length
1 1/2 in
Features
Easy Action(TM) Handle, PowerGear(R) Patent-Pending Technology
Cutting Capacity
18 ga (Cold Rolled Steel), 22 ga (Stainless Steel)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710620-1002
Zoro #
G1012692
UPC #
611618710627
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 3/4 in
Cutting Length
1 1/2 in
Maximum Sheet Thickness
22 ga

Details

Item
Aviation Snips
Handle Color
Black/Red
Features
Easy Action(TM) Handle, PowerGear(R) Patent-Pending Technology
Cutting Capacity
18 ga (Cold Rolled Steel), 22 ga (Stainless Steel)
Handle Material
Steel
Blade Material
Steel
Grip Type
Ergonomic
Snip Type
Aviation Snips
Cutting Direction
Left
Spring Assist Handle
Yes
Cutting Edge Type
Curved
Material Application
Metal
Grip Material
SoftGrip

Description

Aviation Snips, Blade Material Steel, Cutting Capacity 18 ga (Cold Rolled Steel), 22 ga (Stainless Steel), Cutting Direction Left, Cutting Edge Type Curved, Cutting Length 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.