Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axe, Chopping, Forged Steel, 28 in.

  • Mfr # 375581-1001

  • Zoro # G9168083


product price: $59.99
/ea

Key Features

Handle Material
Multi-Component
Handle Length
28 in
Overall Length
28 in
Head Material
Steel
Features
Low Friction Coating, Three Times Deeper Cuts, Ultra Sharp Edge, Unbreakable Handle Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
375581-1001
Zoro #
G9168083
UPC #
046561275587
Country of Origin
Finland

Dimensions

Handle Length
28 in
Overall Length
28 in
Head Length
7 1/2 in
Cutting Edge Length
3 1/2 in

Details

Handle Material
Multi-Component
Head Material
Steel
Features
Low Friction Coating, Three Times Deeper Cuts, Ultra Sharp Edge, Unbreakable Handle Technology
Includes
Sheath
Handle
Straight
Head Weight
3 lb
Cutting Edge
3 1/2 in
Type
Chopping
Face
Sharpened
Item
Axe
Handle Design
Fiber Composite
Non-Magnetic
No
Axe Type
General Purpose Axes
Includes Cushioned Grip
No
Anti-Vibration Handle
Yes
Includes Sheath
Yes
Blade Material
Steel
Grip Material
None
Head Color
Silver
Includes Hammer Face
No
Handle Color
Black
Blade Edge Type
Sharpened
Non-Sparking
No
Handle Style
Straight

Description

Axe, Axe Type General Purpose Axes, Blade Edge Type Sharpened, Blade Material Steel, Cutting Edge Length 3 1/2 in, Grip Material None, Handle Color Black, Handle Length 28 in, Handle Material Multi-Component, Handle Style Straight, Head Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.